3M 50-UNPRINTED-1X100FT-BOX All Weather Corrosion Protection Tape | Graybar Store
3M - All Weather Corrosion Protection Tape - 50-UNPRINTED-1X100FT-BOX
+ / - Hover over image to Zoom
Other Views

    All Weather Corrosion Protection Tape

    Manufacturer: 3M
    Manufacturer #: 50-UNPRINTED-1X100FT-BOX
    SKU: 88175999
    $11.64
    Checking Pricing
         
    Color:Black
    Width (Inches):1
    Packaging:10 Rolls per Case
    Length:100 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 50-UNPRINTED-1X100FT-BOX
    • Color Black
    • Length 100 ft.
    • Materials Polyvinyl Chloride
    • Thickness 20 mil
    Product Overview:
    Scotchrap™ All Weather Corrosion Protection Tape, Width Inches: 1 in, Length: 100 ft, Polyvinyl Chloride, Color: Black, Packaging: 10 Rolls per Case