3M 88T-1X36 All Weather Communications Tape | Graybar Store
3M - All Weather Communications Tape - 88T-1X36
+ / - Hover over image to Zoom
Other Views

    All Weather Communications Tape

    Manufacturer: 3M
    Manufacturer #: 88T-1X36
    SKU: 98292997
    $2.82
    Checking Pricing
         
    Color:Black
    Width (Inches):1
    Packaging:144 per Pack
    Length:36 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 88T-1X36
    • Color Black
    • Length 36 ft.
    • Materials Polyvinyl Chloride
    • Thickness 8.5 mil
    • Width (Inches) 1
    • Packaging 144 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    All Weather Communications Tape, Width Inches: 1 in, Length: 36 ft, Polyvinyl Chloride, Color: Black, Packaging: 144 per Pack