Klein Tools J207-8CR Journeyman™ All Purpose Pliers, Long-Nose, Crimper, 8-5/8 in. | Graybar Store
Klein Tools - Journeyman™ All Purpose Pliers, Long-Nose, Crimper, 8-5/8 in. - J207-8CR
+ / - Hover over image to Zoom
Other Views

    Journeyman™ All Purpose Pliers, Long-Nose, Crimper, 8-5/8 in.

    Manufacturer: Klein Tools
    Manufacturer #: J207-8CR
    SKU: 25759625
    $53.00
    Checking Pricing
         
    Capacity:16 to 8 (Solid) AWG; 18 to 10 (Stranded) AWG
    Overall Length (Inches):8-5/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # J207-8CR
    • Capacity 16 to 8 (Solid) AWG; 18 to 10 (Stranded) AWG
    • Overall Length (Inches) 8-5/8
    • For Use With Lugs; Non-Insulated Connectors; Terminals
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    All-Purpose Plier, Overall Length (Inches): 8-5/8 in, Capacity: 16 to 8 (Solid) AWG; 18 to 10 (Stranded) AWG