Southwire MC ALUM 12/2 BLK/WHT 2500FT DRM Armorlite® Aluminum MC Cable, 12/2, Black/White, 2500 Ft. | Graybar Store
Southwire - Armorlite® Aluminum MC Cable, 12/2, Black/White, 2500 Ft. - MC ALUM 12/2 BLK/WHT 2500FT DRM
+ / - Hover over image to Zoom
Other Views

    Armorlite® Aluminum MC Cable, 12/2, Black/White, 2500 Ft.

    Manufacturer: Southwire
    Manufacturer #: MC ALUM 12/2 BLK/WHT 2500FT DRM
    SKU: 25816253
    $1,633.50
    Checking Pricing
         
    Wire Colors:Black/White
    Conductor Size:12 AWG
    No. of Conductors:2
    Length:2500 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # MC ALUM 12/2 BLK/WHT 2500FT DRM
    • No. of Conductors 2
    • Conductor Size 12 AWG
    • Length 2500 ft.
    • Volts 600V
    • Wire Colors Black/White
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Armorlite® All Purpose Hospital Care Facility Jacketed Type MC Cable, Conductor Size: 12 AWG, No. of Conductors: 2, Volts: 120/208 V, Length: 2500 ft, Wire Colors: Black/White