Southwire MC ALUM 12/2-STR BK/WH/GN 2000FT DRM Armorlite® Aluminum MC Cable, 12/2, Black/Green/White, 2000 Ft. | Graybar Store
Southwire - Armorlite® Aluminum MC Cable, 12/2, Black/Green/White, 2000 Ft. - MC ALUM 12/2-STR BK/WH/GN 2000FT DRM
+ / - Hover over image to Zoom
Other Views

    Armorlite® Aluminum MC Cable, 12/2, Black/Green/White, 2000 Ft.

    Manufacturer: Southwire
    Manufacturer #: MC ALUM 12/2-STR BK/WH/GN 2000FT DRM
    SKU: 25816252
    $1,642.66
    Checking Pricing
         
    Wire Colors:Black/Green/White
    Conductor Size:12 AWG
    No. of Conductors:2
    Length:2000 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # MC ALUM 12/2-STR BK/WH/GN 2000FT DRM
    • No. of Conductors 2
    • Conductor Size 12 AWG
    • Length 2000 ft.
    • Volts 600V
    • Wire Colors Black/Green/White
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Armorlite® All Purpose Hospital Care Facility Jacketed Type MC Cable, Conductor Size: 12 AWG, No. of Conductors: 2, Volts: 120/208 V, Length: 2000 ft, Wire Colors: Black/Green/White