Southwire MCAP-MC/AC-12/4CU-ALGRD BK/W/R 1500 DRM Cable, Aluminum Armor, 600V, All Purpose, 12 AWG, 4 Conductor, 1500 ft. | Graybar Store
Southwire - Cable, Aluminum Armor, 600V, All Purpose, 12 AWG, 4 Conductor, 1500 ft. - MCAP-MC/AC-12/4CU-ALGRD BK/W/R 1500 DRM
+ / - Hover over image to Zoom
Other Views

    Cable, Aluminum Armor, 600V, All Purpose, 12 AWG, 4 Conductor, 1500 ft.

    Manufacturer: Southwire
    Manufacturer #: MCAP-MC/AC-12/4CU-ALGRD BK/W/R 1500 DRM
    SKU: 25807715
    $2,618.33
    Checking Pricing
         
    Conductor Size:12 AWG
    Length:1500 ft.
    No. of Conductors:4
    Wire Colors:Black/Red/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # MCAP-MC/AC-12/4CU-ALGRD BK/W/R 1500 DRM
    • No. of Conductors 4
    • Application All Purpose
    • Conductor Size 12 AWG
    • Jacket Material Aluminum Armor
    • Length 1500 ft.
    • Volts 600V
    • Wire Colors Black/Red/White
    • Country of Origin US - USA
    Product Overview:
    MCAP® All Purpose Hospital Care Facility Jacketed Type MC Cable, Conductor Size: 12 AWG, No. of Conductors: 4, Volts: 120/208 V, Length: 1500 ft, Wire Colors: Black/Red/White