Southwire HCF MCAP MN ALUM 12/2 12/2 12/1 250CL All Purpose Hospital Care Facility Jacketed Type MC Cable, 12/1; 2, 250 Coil Ft. | Graybar Store
Southwire - All Purpose Hospital Care Facility Jacketed Type MC Cable, 12/1; 2, 250 Coil Ft. - HCF MCAP MN ALUM 12/2 12/2 12/1 250CL
+ / - Hover over image to Zoom
Other Views

    All Purpose Hospital Care Facility Jacketed Type MC Cable, 12/1; 2, 250 Coil Ft.

    Manufacturer: Southwire
    Manufacturer #: HCF MCAP MN ALUM 12/2 12/2 12/1 250CL
    SKU: 25804353
    $504.64
    Checking Pricing
         
    Conductor Size:12 AWG
    No. of Conductors:1; 2
    Length:250 ft. Coil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # HCF MCAP MN ALUM 12/2 12/2 12/1 250CL
    • No. of Conductors 1; 2
    • Conductor Size 12 AWG
    • Length 250 ft. Coil
    • Volts 600V
    • Country of Origin US - USA
    Product Overview:
    HCF MCAP® All Purpose Hospital Care Facility Jacketed Type MC Cable, Conductor Size: 12 AWG, No. of Conductors: 1; 2, Volts: 600 V, Length: 250 Coil ft