Southwire MC ALUM PCS 12/2 SOL OR/GY 250C Armorlite® Aluminum MC Cable, 12/2, Grey/Orange, 250 Coil Ft. | Graybar Store
Southwire - Armorlite® Aluminum MC Cable, 12/2, Grey/Orange, 250 Coil Ft. - MC ALUM PCS 12/2 SOL OR/GY 250C
+ / - Hover over image to Zoom
Other Views

    Armorlite® Aluminum MC Cable, 12/2, Grey/Orange, 250 Coil Ft.

    Manufacturer: Southwire
    Manufacturer #: MC ALUM PCS 12/2 SOL OR/GY 250C
    SKU: 25702722
    $315.93
    Checking Pricing
         
    Wire Colors:Gray/Orange
    Conductor Size:12 AWG
    No. of Conductors:2
    Length:250 ft. Coil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # MC ALUM PCS 12/2 SOL OR/GY 250C
    • No. of Conductors 2
    • Conductor Size 12 AWG
    • Length 250 ft. Coil
    • Volts 600V
    • Wire Colors Gray/Orange
    • Country of Origin US - USA
    Product Overview:
    Armorlite® All Purpose Hospital Care Facility Jacketed Type MC Cable, Conductor Size: 12 AWG, No. of Conductors: 2, Volts: 277/480 V, Length: 250 Coil ft, Wire Colors: Gray/Orange