Southwire HCF MCAP MC/AC 12/4 CU BN/O/Y/GY 250CL All Purpose Hospital Care Facility Jacketed Type MC Cable, 12/4, Brown/Grey/Orange/Yellow, 250 Coil Ft. | Graybar Store
Southwire - All Purpose Hospital Care Facility Jacketed Type MC Cable, 12/4, Brown/Grey/Orange/Yellow, 250 Coil Ft. - HCF MCAP MC/AC 12/4 CU BN/O/Y/GY 250CL
+ / - Hover over image to Zoom
Other Views

    All Purpose Hospital Care Facility Jacketed Type MC Cable, 12/4, Brown/Grey/Orange/Yellow, 250 Coil Ft.

    Manufacturer: Southwire
    Manufacturer #: HCF MCAP MC/AC 12/4 CU BN/O/Y/GY 250CL
    SKU: 25685428
    $468.79
    Checking Pricing
         
    Wire Colors:Brown/Gray/Orange/Yellow
    Conductor Size:12 AWG
    No. of Conductors:4
    Length:250 ft. Coil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # HCF MCAP MC/AC 12/4 CU BN/O/Y/GY 250CL
    • No. of Conductors 4
    • Conductor Size 12 AWG
    • Length 250 ft. Coil
    • Volts 600V
    • Wire Colors Brown/Gray/Orange/Yellow
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HCF MCAP® All Purpose Hospital Care Facility Jacketed Type MC Cable, Conductor Size: 12 AWG, No. of Conductors: 4, Volts: 277/480 V, Length: 250 Coil ft, Wire Colors: Brown/Gray/Orange/Yellow