Southwire HCF MCAP MC/AC 12/3CU-STR BN/ON/GY 250CL All Purpose Hospital Care Facility Jacketed Type MC Cable, 12/3, Brown/Grey/Orange, 250 Coil Ft. | Graybar Store
Southwire - All Purpose Hospital Care Facility Jacketed Type MC Cable, 12/3, Brown/Grey/Orange, 250 Coil Ft. - HCF MCAP MC/AC 12/3CU-STR BN/ON/GY 250CL
+ / - Hover over image to Zoom
Other Views

    All Purpose Hospital Care Facility Jacketed Type MC Cable, 12/3, Brown/Grey/Orange, 250 Coil Ft.

    Manufacturer: Southwire
    Manufacturer #: HCF MCAP MC/AC 12/3CU-STR BN/ON/GY 250CL
    SKU: 25685426
    $349.47
    Checking Pricing
         
    Wire Colors:Brown/Gray/Orange
    Conductor Size:12 AWG
    No. of Conductors:3
    Length:250 ft. Coil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # HCF MCAP MC/AC 12/3CU-STR BN/ON/GY 250CL
    • No. of Conductors 3
    • Conductor Size 12 AWG
    • Length 250 ft. Coil
    • Volts 600V
    • Wire Colors Brown/Gray/Orange
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HCF MCAP® All Purpose Hospital Care Facility Jacketed Type MC Cable, Conductor Size: 12 AWG, No. of Conductors: 3, Volts: 277/480 V, Length: 250 Coil ft, Wire Colors: Brown/Gray/Orange