Southwire MCAP-MC/AC-10/4CU-STR-ALGRD B/O/Y/GY 250 Cable, Aluminum Armor, 600V, All Purpose, 10 AWG, 4 Conductor, 250 ft. Coil | Graybar Store
Southwire - Cable, Aluminum Armor, 600V, All Purpose, 10 AWG, 4 Conductor, 250 ft. Coil - MCAP-MC/AC-10/4CU-STR-ALGRD B/O/Y/GY 250
+ / - Hover over image to Zoom
Other Views

    Cable, Aluminum Armor, 600V, All Purpose, 10 AWG, 4 Conductor, 250 ft. Coil

    Manufacturer: Southwire
    Manufacturer #: MCAP-MC/AC-10/4CU-STR-ALGRD B/O/Y/GY 250
    SKU: 25684382
    Price pending
    Checking Pricing
         
    Conductor Size:10 AWG
    Length:250 ft. Coil
    No. of Conductors:4
    Wire Colors:Brown/Gray/Orange/Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # MCAP-MC/AC-10/4CU-STR-ALGRD B/O/Y/GY 250
    • No. of Conductors 4
    • Application All Purpose
    • Conductor Size 10 AWG
    • Jacket Material Aluminum Armor
    • Length 250 ft. Coil
    • Volts 600V
    • Wire Colors Brown/Gray/Orange/Yellow
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    MCAP® All Purpose Hospital Care Facility Jacketed Type MC Cable, Conductor Size: 10 AWG, No. of Conductors: 4, Volts: 277/480 V, Length: 250 Coil ft, Wire Colors: Brown/Gray/Orange/Yellow