Southwire MCAP-MC/AC-12/3CU-AL GRD 2000 DRM Cable, Aluminum Armor, 600V, All Purpose, 12 AWG, 3 Conductor, 2000 ft. | Graybar Store
Southwire - Cable, Aluminum Armor, 600V, All Purpose, 12 AWG, 3 Conductor, 2000 ft. - MCAP-MC/AC-12/3CU-AL GRD 2000 DRM
+ / - Hover over image to Zoom
Other Views

    Cable, Aluminum Armor, 600V, All Purpose, 12 AWG, 3 Conductor, 2000 ft.

    Manufacturer: Southwire
    Manufacturer #: MCAP-MC/AC-12/3CU-AL GRD 2000 DRM
    SKU: 25640419
    $1,869.48
    Checking Pricing
         
    Conductor Size:12 AWG
    Length:2000 ft.
    No. of Conductors:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # MCAP-MC/AC-12/3CU-AL GRD 2000 DRM
    • No. of Conductors 3
    • Application All Purpose
    • Conductor Size 12 AWG
    • Jacket Material Aluminum Armor
    • Length 2000 ft.
    • Volts 600V
    • Country of Origin US - USA
    Product Overview:
    MCAP® All Purpose Hospital Care Facility Jacketed Type MC Cable, Conductor Size: 12 AWG, No. of Conductors: 3, Volts: 600 V, Length: 2000 ft, Wire Colors: Black/Red/White