Southwire HCF-MCAP 12/2 CU BLU/WHT/GRN 1000 FT RL All Purpose Hospital Care Facility Jacketed Type MC Cable, 12/2, Blue/Green/White, 1000 Reel Ft. | Graybar Store
Southwire - All Purpose Hospital Care Facility Jacketed Type MC Cable, 12/2, Blue/Green/White, 1000 Reel Ft. - HCF-MCAP 12/2 CU BLU/WHT/GRN 1000 FT RL
+ / - Hover over image to Zoom
Other Views

    All Purpose Hospital Care Facility Jacketed Type MC Cable, 12/2, Blue/Green/White, 1000 Reel Ft.

    Manufacturer: Southwire
    Manufacturer #: HCF-MCAP 12/2 CU BLU/WHT/GRN 1000 FT RL
    SKU: 25257217
    $834.92
    Checking Pricing
         
    Wire Colors:Blue/Green/White
    Conductor Size:12 AWG
    No. of Conductors:2
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # HCF-MCAP 12/2 CU BLU/WHT/GRN 1000 FT RL
    • No. of Conductors 2
    • Conductor Size 12 AWG
    • Length 1000 ft. Reel
    • Volts 600V
    • Wire Colors Blue/Green/White
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    HCF MCAP® All Purpose Hospital Care Facility Jacketed Type MC Cable, Conductor Size: 12 AWG, No. of Conductors: 2, Volts: 120/208 V, Length: 1000 Reel ft, Wire Colors: Blue/Green/White