Southwire MCAP-MC/AC-10/3CU-STR-ALGRD 250FT COIL Cable, Aluminum Armor, 600V, All Purpose, 10 AWG, 3 Conductor, 250 ft. Coil | Graybar Store
Southwire - Cable, Aluminum Armor, 600V, All Purpose, 10 AWG, 3 Conductor, 250 ft. Coil - MCAP-MC/AC-10/3CU-STR-ALGRD 250FT COIL
+ / - Hover over image to Zoom
Other Views

    Cable, Aluminum Armor, 600V, All Purpose, 10 AWG, 3 Conductor, 250 ft. Coil

    Manufacturer: Southwire
    Manufacturer #: MCAP-MC/AC-10/3CU-STR-ALGRD 250FT COIL
    SKU: 25175569
    $510.23
    Checking Pricing
         
    Conductor Size:10 AWG
    Length:250 ft. Coil
    No. of Conductors:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # MCAP-MC/AC-10/3CU-STR-ALGRD 250FT COIL
    • No. of Conductors 3
    • Application All Purpose
    • Conductor Size 10 AWG
    • Jacket Material Aluminum Armor
    • Length 250 ft. Coil
    • Volts 600V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    MCAP® All Purpose Hospital Care Facility Jacketed Type MC Cable, Conductor Size: 10 AWG, No. of Conductors: 3, Volts: 600 V, Length: 250 Coil ft, Wire Colors: Black/Red/White