Southwire MCAP-MC/AC-12/4CU-ALGRD BN/O/YL/GY 1000R Cable, Aluminum Armor, 600V, All Purpose, 12 AWG, 4 Conductor, 1000 ft. Reel | Graybar Store
Southwire - Cable, Aluminum Armor, 600V, All Purpose, 12 AWG, 4 Conductor, 1000 ft. Reel - MCAP-MC/AC-12/4CU-ALGRD BN/O/YL/GY 1000R
+ / - Hover over image to Zoom
Other Views

    Cable, Aluminum Armor, 600V, All Purpose, 12 AWG, 4 Conductor, 1000 ft. Reel

    Manufacturer: Southwire
    Manufacturer #: MCAP-MC/AC-12/4CU-ALGRD BN/O/YL/GY 1000R
    SKU: 25121888
    Price pending
    Checking Pricing
         
    Conductor Size:12 AWG
    Length:1000 ft. Reel
    No. of Conductors:4
    Wire Colors:Brown/Gray/Orange/Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # MCAP-MC/AC-12/4CU-ALGRD BN/O/YL/GY 1000R
    • No. of Conductors 4
    • Application All Purpose
    • Conductor Size 12 AWG
    • Jacket Material Aluminum Armor
    • Length 1000 ft. Reel
    • Volts 600V
    • Wire Colors Brown/Gray/Orange/Yellow
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    MCAP® All Purpose Hospital Care Facility Jacketed Type MC Cable, Conductor Size: 12 AWG, No. of Conductors: 4, Volts: 277/480 V, Length: 1000 Reel ft, Wire Colors: Brown/Gray/Orange/Yellow