Southwire HCF MCAP MC/AC 12/2CU BN/GY 1000R All Purpose Hospital Care Facility Jacketed Type MC Cable, 12/2, Brown/Grey, 1000 Reel Ft. | Graybar Store
Southwire - All Purpose Hospital Care Facility Jacketed Type MC Cable, 12/2, Brown/Grey, 1000 Reel Ft. - HCF MCAP MC/AC 12/2CU BN/GY 1000R
+ / - Hover over image to Zoom
Other Views

    All Purpose Hospital Care Facility Jacketed Type MC Cable, 12/2, Brown/Grey, 1000 Reel Ft.

    Manufacturer: Southwire
    Manufacturer #: HCF MCAP MC/AC 12/2CU BN/GY 1000R
    SKU: 25088952
    $834.92
    Checking Pricing
         
    Wire Colors:Brown/Gray
    Conductor Size:12 AWG
    No. of Conductors:2
    Length:1000 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # HCF MCAP MC/AC 12/2CU BN/GY 1000R
    • No. of Conductors 2
    • Conductor Size 12 AWG
    • Length 1000 ft. Reel
    • Volts 600V
    • Wire Colors Brown/Gray
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HCF MCAP® All Purpose Hospital Care Facility Jacketed Type MC Cable, Conductor Size: 12 AWG, No. of Conductors: 2, Volts: 277/480 V, Length: 1000 Reel ft, Wire Colors: Brown/Gray