Southwire MCAP-MC/AC-14/3CU-AL GRD 1000FT REEL Cable, Aluminum Armor, 600V, All Purpose, 14 AWG, 3 Conductor, 1000 ft. Reel | Graybar Store
Southwire - Cable, Aluminum Armor, 600V, All Purpose, 14 AWG, 3 Conductor, 1000 ft. Reel - MCAP-MC/AC-14/3CU-AL GRD 1000FT REEL
+ / - Hover over image to Zoom
Other Views

    Cable, Aluminum Armor, 600V, All Purpose, 14 AWG, 3 Conductor, 1000 ft. Reel

    Manufacturer: Southwire
    Manufacturer #: MCAP-MC/AC-14/3CU-AL GRD 1000FT REEL
    SKU: 25077857
    $777.32
    Checking Pricing
         
    Conductor Size:14 AWG
    Length:1000 ft. Reel
    No. of Conductors:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # MCAP-MC/AC-14/3CU-AL GRD 1000FT REEL
    • No. of Conductors 3
    • Application All Purpose
    • Conductor Size 14 AWG
    • Jacket Material Aluminum Armor
    • Length 1000 ft. Reel
    • Volts 600V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    MCAP® All Purpose Hospital Care Facility Jacketed Type MC Cable, Conductor Size: 14 AWG, No. of Conductors: 3, Volts: 600 V, Length: 1000 Reel ft, Wire Colors: Black/Red/White