Klein Tools D252-6 All Purpose Heavy-Duty Diagonal-Cutting Pliers | Graybar Store
Klein Tools - All Purpose Heavy-Duty Diagonal-Cutting Pliers - D252-6
+ / - Hover over image to Zoom
Other Views

    All Purpose Heavy-Duty Diagonal-Cutting Pliers

    Manufacturer: Klein Tools
    Manufacturer #: D252-6
    SKU: 88154101
    $32.47
    Checking Pricing
         
    Overall Length (Inches):6-1/8
    Jaw Length (Inches):13/16
    Nose Type:Tapered Nose
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # D252-6
    • Country of Origin US - USA
    • Finish Black Oxide
    • Handle Color Red
    • Handle Material Plastic Dipped
    • Jaw Length (Inches) 13/16
    • Materials Hardened Steel
    • Nose Type Tapered Nose
    • Overall Length (Inches) 6-1/8
    • For Use With Wire, Confined Areas
    Product Overview:
    6-1/8-inch all purpose heavy-duty diagonal-cutting pliers
    • Heavier design for all-purpose use.
    • Tapered nose for easy working in confined areas.
    • Short jaws and beveled cutting edges permit close cutting of wire.
    • Induction-hardened cutting knives for long life.
    • Hot-riveted joint ensures smooth action and no handle wobble.
    • Plastic-dipped handles for comfort and ease of identification.
    • Custom, US-made tool steel.