CRC Industries 18005 All Purpose Enamel Spray Paint-Gloss Black | Graybar Store
CRC Industries - All Purpose Enamel Spray Paint-Gloss Black - 18005
+ / - Hover over image to Zoom
Other Views

    All Purpose Enamel Spray Paint-Gloss Black

    Manufacturer: CRC Industries
    Manufacturer #: 18005
    SKU: 97185378
    $7.07
    Checking Pricing
         
    Color:Gloss Black
    Size:10 oz. Can
    Flame Retardant:Extremely Flammable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 18005
    • Color Gloss Black
    • Size 10 oz. Can
    • Application General Use Interior and Exterior
    • Flame Retardant Extremely Flammable
    • Flammability Rating Extremely Flammable
    • Country of Origin US - USA
    Product Overview:
    10 oz Aerosol can enamel spray paint, Gloss Black.