Brady - All Purpose Cable Lockout With 8' Nylon Cable - 50941
+ / - Hover over image to Zoom
Other Views

All Purpose Cable Lockout With 8' Nylon Cable

Manufacturer: Brady
Manufacturer #: 50941
SKU: 25242685
Checking Pricing
     
Packaging:1 Device
Color:Red
Dimensions:6 in H x 1.276 in W x 3.25 in D Body with 8 ft Cable
Safety Factor:OSHA 1910.147
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Brady
  • Manufacturer # 50941
  • Color Red
  • Dimensions 6 in H x 1.276 in W x 3.25 in D Body with 8 ft Cable
  • Safety Factor OSHA 1910.147
  • Packaging 1 Device
Product Overview:
All-Purpose Glass-Filled Nylon Cable Lockout, with 1/8 in. Diameter Nylon Cable, 8 ft. Length Includes nonconductive nylon (1/8 in. diameter) cable.