Cooper Lighting (Eaton) APW-GPW232 ALL-PRO General Purpose Wrap, 2-Lamp | Graybar Store
Cooper Lighting (Eaton) - ALL-PRO General Purpose Wrap, 2-Lamp - APW-GPW232
+ / - Hover over image to Zoom
Other Views

    ALL-PRO General Purpose Wrap, 2-Lamp

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: APW-GPW232
    SKU: 25422598
    $46.28
    Checking Pricing
         
    No. of Lamps:2
    Ballast Type:Electronic Start
    Fluorescent Lamp Type:F32T8
    Lamp Watts:32
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # APW-GPW232
    • Ballast Type Electronic Start
    • Brand All-Pro
    • Fluorescent Lamp Type F32T8
    • Lamp Type Fluorescent
    • Lamp Watts 32
    • No. of Lamps 2
    • Voltage 120-277
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    2 Lamp, 4 ft. general purpose wrap, prismatic lens, NEMA premium T8 universal electronic ballast.