Cooper Lighting (Eaton) FE13PC All-Pro Entry Light, Fluorescent, Photo Control | Graybar Store
Cooper Lighting (Eaton) - All-Pro Entry Light, Fluorescent, Photo Control - FE13PC
+ / - Hover over image to Zoom
Other Views

    All-Pro Entry Light, Fluorescent, Photo Control

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: FE13PC
    SKU: 25423130
    $17.86
    Checking Pricing
         
    No. of Lamps:1
    Fluorescent Lamp Type:13W
    Ballast Type:Electronic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # FE13PC
    • Ballast Type Electronic
    • Fluorescent Lamp Type 13W
    • Lamp Type Fluorescent
    • No. of Lamps 1
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Eaton® FE13PC Fluorescent Patio or Entry Light, Lamp Type: Fluorescent, Ballast Type: Electronic, Fluorescent Lamp Type: 13W, No. of Lamps: 1