Cooper Lighting (Eaton) ERT714WHTSP All-Pro 6 in. Downlight Baffle, Plastic, White Trim | Graybar Store
Cooper Lighting (Eaton) - All-Pro 6 in. Downlight Baffle, Plastic, White Trim - ERT714WHTSP
+ / - Hover over image to Zoom
Other Views

    All-Pro 6 in. Downlight Baffle, Plastic, White Trim

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: ERT714WHTSP
    SKU: 22102670
    $7.34
    Checking Pricing
         
    Additional Features:High Gloss Appliance
    Color:White
    Use With:Halo and All-Pro Recessed Downlight
    Outer Diameter:8 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # ERT714WHTSP
    • Color White
    • Additional Features High Gloss Appliance
    • Fixture Type 6 in Housing
    • Lamp Type BR30 65W; BR30 85W; PAR30 50W; PAR30 75W; PAR30L
    • Outer Diameter 8 in
    • Use With Halo and All-Pro Recessed Downlight
    • Country of Origin CN - China
    Product Overview:
    Eaton® Baffle Trim, Fixture Type: 6 in Housing, Lamp Type: BR30 65W; BR30 85W; PAR30 50W; PAR30 75W; PAR30L 75W; PAR30L 75W Incandescent; R30 75W, White, Outer Diameter: 8 in