Cooper Lighting (Eaton) APT-332 ALL-PRO 2 X 4 Lensed Troffer, 3-Lamp | Graybar Store
Cooper Lighting (Eaton) - ALL-PRO 2 X 4 Lensed Troffer, 3-Lamp - APT-332
+ / - Hover over image to Zoom
Other Views

    ALL-PRO 2 X 4 Lensed Troffer, 3-Lamp

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: APT-332
    SKU: 25422595
    $52.84
    Checking Pricing
         
    Lamp Watts:32
    No. of Lamps:3
    Fixture Size (feet):2x4
    Ballast Type:Electronic Ballast
    No. of Ballasts:1
    Additional Features:Lamp Not Included
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # APT-332
    • Additional Features Lamp Not Included
    • Ballast Type Electronic Ballast
    • Brand All-Pro
    • Fixture Size (feet) 2x4
    • Lamp Type Fluorescent
    • Lamp Watts 32
    • No. of Ballasts 1
    • No. of Lamps 3
    • Voltage 120-277
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    3 Lamp, 2X4 Lensed Troffer, prismatic lens, NEMA premium T8 universal electronic ballast.