Greenlee PA1561 All-in-One UTP Snagless Crimper | Graybar Store
Greenlee - All-in-One UTP Snagless Crimper - PA1561
+ / - Hover over image to Zoom
Other Views

    All-in-One UTP Snagless Crimper

    Manufacturer: Greenlee
    Manufacturer #: PA1561
    SKU: 25279769
    $67.06
    Checking Pricing
         
    Tool Application:RJ45, RJ11/22, RJ22 WE/SS Style Plug
    Overall Length (Inches):10-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # PA1561
    • Overall Length (Inches) 10-1/2
    • Tool Application RJ45, RJ11/22, RJ22 WE/SS Style Plug
    Product Overview:
    All-in-One UTP snagless crimper for standard and snagless RJ45 connectors, RJ11/22 and RJ22 WE/SS style plugs
    • Cuts and strips round or flat cable.
    • For standard and "snagless" RJ45 connectors.
    • Also crimps RJ11/22 and RJ22 WE/SS style plugs.