Klein Tools 32500-12 All-in-One Screwdriver/Nutdriver | Graybar Store
Klein Tools - All-in-One Screwdriver/Nutdriver - 32500-12
+ / - Hover over image to Zoom
Other Views

    All-in-One Screwdriver/Nutdriver

    Manufacturer: Klein Tools
    Manufacturer #: 32500-12
    SKU: 25154387
    $21.22
    Checking Pricing
         
    No. of Pieces:11
    Overall Length (Inches):7-1/3
    Packaging:12 per Carton
    Tip Size:Assorted
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 32500-12
    • Country of Origin US - USA
    • Finish Chrome
    • Handle Color Black with Yellow
    • No. of Pieces 11
    • Overall Length (Inches) 7-1/3
    • Tip Size Assorted
    • Packaging 12 per Carton
    • SAP Material Type ZSTD
    Product Overview:
    11-in-1 screwdriver/nut driver. 12 Per Carton.
    • Integrated screwdriver/nut driver shaft holds popular tips and converts to nut driver sizes
    • Interchangeable blade for quick and easy switch out
    • Heavy duty shaft provides tight, solid feel
    • Klein offers a lifetime warranty on