Irwin Industrial Tools 23932 All-in-One Screwdriver | Graybar Store
Irwin Industrial Tools - All-in-One Screwdriver - 23932
+ / - Hover over image to Zoom
Other Views

    All-in-One Screwdriver

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 23932
    SKU: 25069899
    $13.33
    Checking Pricing
         
    No. of Pieces:9
    Overall Length (Inches):6
    Tip Size:Assorted
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 23932
    • Materials Composite
    • No. of Pieces 9
    • Overall Length (Inches) 6
    • Tip Size Assorted
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    9-in-1 screwdriver
    • Slip-resistant ergonomic grip for maximum torque
    • Reduced Stripping
    • 25 percent thicker nut driver for longer life