Arecont Vision AV12176DN-08 All-in-One Omni-Directional User-Configurable Multi-Sensor Day/Night Indoor/Outdoor Dome IP Cameras WITH 8 mm Lens | Graybar Store
Arecont Vision - All-in-One Omni-Directional User-Configurable Multi-Sensor Day/Night Indoor/Outdoor Dome IP Cameras WITH 8 mm Lens - AV12176DN-08
+ / - Hover over image to Zoom
Other Views

    All-in-One Omni-Directional User-Configurable Multi-Sensor Day/Night Indoor/Outdoor Dome IP Cameras WITH 8 mm Lens

    Manufacturer: Arecont Vision
    Manufacturer #: AV12176DN-08
    SKU: 25685725
    $2,242.11
    Checking Pricing
         
    Camera Type:Dome IP
    Camera Range:100dB
    Additional Features:8 mm Lens
    Resolution:12 MP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arecont Vision
    • Manufacturer # AV12176DN-08
    • Additional Features 8 mm Lens
    • Camera Type Dome IP
    • Camera Range 100dB
    • Resolution 12 MP
    • SAP Material Type ZSTD
    Product Overview:
    12 MP WDR, day/night, H.264/MJPEG Omni-Directional camera, 4 x 8.0mm MP lens, surface mount, indoor/outdoor, IP66, IK-10, PoE powered fan.