Ideal Industries 774035 All-Angle SPST Lever Switch With Wire Leads, ON-OFF Maintained Contact | Graybar Store
Ideal Industries - All-Angle SPST Lever Switch With Wire Leads, ON-OFF Maintained Contact - 774035
+ / - Hover over image to Zoom
Other Views

    All-Angle SPST Lever Switch With Wire Leads, ON-OFF Maintained Contact

    Manufacturer: Ideal Industries
    Manufacturer #: 774035
    SKU: 25112563
    $15.41
    Checking Pricing
         
    Contact Operation:SPST
    Operator Type:Maintained ON-OFF
    Amperage:6A at 125VAC
    Termination:Wire Leads
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 774035
    • Termination Wire Leads
    • Amperage 6A at 125VAC
    • Contact Operation SPST
    • Operator Type Maintained ON-OFF
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    All-angle 125/250V SPST ON-OFF maintained contact 2-position 2-wire lever switch with wire leads and nickel pull-chain. Current rating 6A at 125V AC, 3A at 250V AC.
    • No. 18 AWG Wire Leads, 6 in. Stripped Wire
    • Push-In Connectors For No. 18 AWG Wire
    • 13/32 in. Diameter Mounting Hole