L. H. Dottie 7340 All-4 Electronic Cleaner | Graybar Store
L. H. Dottie - All-4 Electronic Cleaner - 7340
+ / - Hover over image to Zoom
Other Views

    All-4 Electronic Cleaner

    Manufacturer: L. H. Dottie
    Manufacturer #: 7340
    SKU: 25401426
    $10.18
    Checking Pricing
         
    Size:16 oz.
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 7340
    • Color Clear
    • Size 16 oz.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Silicone free 16 oz. aerosol spray can.
  • Displace Moisture
  • Cleans Away Dirt and Grease
  • No Gummy Residue
  • Fills Microscopic Irregularities
  • Meets Military Spec. MIL-C-16173D Group III
  •