ORS Nasco 243-PC1604BKD Industrial Alkaline Battery | Graybar Store
ORS Nasco - Industrial Alkaline Battery - 243-PC1604BKD
+ / - Hover over image to Zoom
Other Views

    Industrial Alkaline Battery

    Manufacturer: ORS Nasco
    Manufacturer #: 243-PC1604BKD
    SKU: 25618921
    $18.48
    Checking Pricing
         
    Voltage Rating:9 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ORS Nasco
    • Manufacturer # 243-PC1604BKD
    • Voltage Rating 9 V
    • SAP Material Type ZSTD
    Product Overview:
    Procell® Battery, Voltage Rating: 9 V