DITEK DTK-MRJ31XSCPWP Alarm Dialer Surge Protection Device | Graybar Store
DITEK - Alarm Dialer Surge Protection Device - DTK-MRJ31XSCPWP
+ / - Hover over image to Zoom
Other Views

    Alarm Dialer Surge Protection Device

    Manufacturer: DITEK
    Manufacturer #: DTK-MRJ31XSCPWP
    SKU: 22085400
    $34.49
    Checking Pricing
         
    Max. Surge Current:9000 A
    Additional Features:150mA Self-Resetting Fuse; Sneak Current Protection (SCP)
    Color:Black
    Dimensions:3 L x 1.2 W x 1.7 H in
    Depth:1.7 in
    Clamping Voltage:200V
    No. of Outlets:1
    No. of Pins:8
    Options:RJ45
    No. of Pairs:1
    Width (Inches):1.2
    Amps:9000 A
    Voltage (Volts):110; 130
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DITEK
    • Manufacturer # DTK-MRJ31XSCPWP
    • Color Black
    • Dimensions 3 L x 1.2 W x 1.7 H in
    • Voltage (Volts) 110; 130
    • Additional Features 150mA Self-Resetting Fuse; Sneak Current Protection (SCP)
    • Amps 9000 A
    • Clamping Voltage 200V
    • Depth 1.7 in
    • Max. Surge Current 9000 A
    • No. of Outlets 1
    • No. of Pairs 1
    • No. of Pins 8
    • Options RJ45
    • Width (Inches) 1.2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Surge Protective Device, Black, Max. Surge Current: 9000 A, Dimensions: 3 L x 1.2 W x 1.7 H in, Clamping Voltage: 200 V