Wiremold (Legrand) ALA4800B-10 ALA4800 Series Isoduct™ Aluminum Raceway Base, 10ft. | Graybar Store
Wiremold (Legrand) - ALA4800 Series Isoduct™ Aluminum Raceway Base, 10ft. - ALA4800B-10
+ / - Hover over image to Zoom
Other Views

    ALA4800 Series Isoduct™ Aluminum Raceway Base, 10ft.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: ALA4800B-10
    SKU: 97123815
    $224.50
    Checking Pricing
         
    Additional Features:#12 AWG solid type THHN conductors
    Length:10 ft.
    Brand or Series:Tele-Power poles
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # ALA4800B-10
    • Additional Features #12 AWG solid type THHN conductors
    • Brand or Series Tele-Power poles
    • Length 10 ft.
    • Country of Origin MX - Mexico
    Product Overview:
    Two channel aluminum raceway base with satin anodized finish and nominal wall thickness of 0.078 inch. Size W x 6in., H x 2 1/4 in., L x 10 ft.