Wiremold (Legrand) ALA4810B2 Wiremold Entrance End Fitting | Graybar Store
Wiremold (Legrand) - Wiremold Entrance End Fitting - ALA4810B2
+ / - Hover over image to Zoom
Other Views

    Wiremold Entrance End Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: ALA4810B2
    SKU: 97123822
    $10.73
    Checking Pricing
         
    Size:6 in.
    Fitting Type:Entrance End
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # ALA4810B2
    • Size 6 in.
    • Body Type Straight
    • Fitting Type Entrance End
    • Material Finish Aluminum
    • Materials Solid
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Aluminum entrance end cap with 1/2 and 3/4 inch knockouts.