Wiremold (Legrand) ALA-DR ALA4800 Duplex Receptacle Cover Plate, Aluminum | Graybar Store
Wiremold (Legrand) - ALA4800 Duplex Receptacle Cover Plate, Aluminum - ALA-DR
+ / - Hover over image to Zoom
Other Views

    ALA4800 Duplex Receptacle Cover Plate, Aluminum

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: ALA-DR
    SKU: 97123830
    $11.50
    Checking Pricing
         
    Additional Features:No Adhesive Backed
    Length:12 in.
    Brand or Series:Tele-Power poles
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # ALA-DR
    • Additional Features No Adhesive Backed
    • Brand or Series Tele-Power poles
    • Length 12 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Aluminum duplex receptacle cover plate dimensions L x 12 inch x W x 3 inch.
    Isoduct™ ALA4800 Series Duplex Receptacle Cover Plate mounts standard duplex device to the cover.