Wiremold (Legrand) ALA4806 Wiremold Cover Clip Fitting | Graybar Store
Wiremold (Legrand) - Wiremold Cover Clip Fitting - ALA4806
+ / - Hover over image to Zoom
Other Views

    Wiremold Cover Clip Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: ALA4806
    SKU: 97123819
    $6.84
    Checking Pricing
         
    Size:8 in.
    Fitting Type:Cover Clip
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # ALA4806
    • Size 8 in.
    • Body Type Straight
    • Fitting Type Cover Clip
    • Material Finish Stainless Steel
    • Materials Solid
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Stainless steel cover clip.