Wiremold (Legrand) ALA-E ALA3800 Single Receptacle Cover Plate | Graybar Store
Wiremold (Legrand) - ALA3800 Single Receptacle Cover Plate - ALA-E
+ / - Hover over image to Zoom
Other Views

    ALA3800 Single Receptacle Cover Plate

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: ALA-E
    SKU: 97123831
    $11.65
    Checking Pricing
         
    Size:1.40 in.
    Fitting Type:Cover Plate
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # ALA-E
    • Size 1.40 in.
    • Body Type Straight
    • Fitting Type Cover Plate
    • Material Finish Aluminum
    • Materials Solid
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Aluminum Single receptcle(1.40 IN.) cover plate.