Wiremold (Legrand) ALA3800B-10 ALA3800 Single Compartment Raceway Base, 10 Ft. | Graybar Store
Wiremold (Legrand) - ALA3800 Single Compartment Raceway Base, 10 Ft. - ALA3800B-10
+ / - Hover over image to Zoom
Other Views

    ALA3800 Single Compartment Raceway Base, 10 Ft.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: ALA3800B-10
    SKU: 98304691
    $113.70
    Checking Pricing
         
    Length:10 ft.
    Color:Satin Anodized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # ALA3800B-10
    • Color Satin Anodized
    • Length 10 ft.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    AL single channel 10 Ft. raceway base with satin anodized finish.