Wiremold (Legrand) ALA3800 Series Isoduct™ Aluminum Raceway | Graybar Store
Wiremold (Legrand) - ALA3800 Series Isoduct™ Aluminum Raceway
+ / - Hover over image to Zoom
Other Views

    ALA3800 Series Isoduct™ Aluminum Raceway

    Manufacturer: Wiremold (Legrand)
         

    ALA3800 Series Aluminum Raceway System meets the demands of commercial spaces, providing a handsome and effective method of directing power or communications services where required.

    • Manufacturer Wiremold (Legrand)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Color / Finish
    Length
    Brand or Series
    Price
    ALA-G
    97123833
    No Adhesive Backed
    Aluminum
    12 in.
    Tele-Power poles
    $
    11
    .65
    /
    EA
    97123833
    Additional Features
    No Adhesive Backed
    Color / Finish
    Aluminum
    Length
    12 in.
    Brand or Series
    Tele-Power poles
    $
    11
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ALAC-5
    97123816
    #12 AWG solid type THHN conductors
    Aluminum
    5 ft.
    Tele-Power poles
    $
    24
    .70
    5 Ft
    /
    Length
    97123816
    Additional Features
    #12 AWG solid type THHN conductors
    Color / Finish
    Aluminum
    Length
    5 ft.
    Brand or Series
    Tele-Power poles
    $
    24
    .70
    5 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97123833 SKU, 97123833 ANALYTICS...
    Length
    12 in.
    Brand or Series
    Tele-Power poles
    Price
    $
    11
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97123816 SKU, 97123816 ANALYTICS...
    Length
    5 ft.
    Brand or Series
    Tele-Power poles
    Price
    $
    24
    .70
    5 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available