Wiremold (Legrand) ALAC-5 ALA3800 Raceway Cover, Aluminum | Graybar Store
Wiremold (Legrand) - ALA3800 Raceway Cover, Aluminum - ALAC-5
+ / - Hover over image to Zoom
Other Views

    ALA3800 Raceway Cover, Aluminum

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: ALAC-5
    SKU: 97123816
    $24.70
    Checking Pricing
         
    Additional Features:#12 AWG solid type THHN conductors
    Color / Finish:Aluminum
    Length:5 ft.
    Brand or Series:Tele-Power poles
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # ALAC-5
    • Additional Features #12 AWG solid type THHN conductors
    • Brand or Series Tele-Power poles
    • Color / Finish Aluminum
    • Length 5 ft.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    5 ft. Aluminum 3800 series raceway cover with satin anodized finish and nominal wall thickness of 0.078in.