Wiremold (Legrand) ALA-G ALA3800 GFCI/SURGE/Decorator Cover Plate, Aluminum | Graybar Store
Wiremold (Legrand) - ALA3800 GFCI/SURGE/Decorator Cover Plate, Aluminum - ALA-G
+ / - Hover over image to Zoom
Other Views

    ALA3800 GFCI/SURGE/Decorator Cover Plate, Aluminum

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: ALA-G
    SKU: 97123833
    $11.65
    Checking Pricing
         
    Additional Features:No Adhesive Backed
    Color / Finish:Aluminum
    Length:12 in.
    Brand or Series:Tele-Power poles
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # ALA-G
    • Additional Features No Adhesive Backed
    • Brand or Series Tele-Power poles
    • Color / Finish Aluminum
    • Length 12 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Aluminum receptacle cover; size 12 Inch L X 3 Inch W with satin anodized finish.
    Accepts GFCI or Pass & Seymour® Surge protection receptacles.