Wiremold (Legrand) ALA01 Wiremold Coupling Fitting | Graybar Store
Wiremold (Legrand) - Wiremold Coupling Fitting - ALA01
+ / - Hover over image to Zoom
Other Views

    Wiremold Coupling Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: ALA01
    SKU: 97123818
    $6.25
    Checking Pricing
         
    Size:4 in L x 2-13/16 in W
    Color:Satin Anodized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # ALA01
    • Color Satin Anodized
    • Size 4 in L x 2-13/16 in W
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Aluminum slide coupling with satin anodized finish measures 4 in L x 2-13/16 in W.