Wiremold (Legrand) ALA3810B Wiremold Blank End Fitting | Graybar Store
Wiremold (Legrand) - Wiremold Blank End Fitting - ALA3810B
+ / - Hover over image to Zoom
Other Views

    Wiremold Blank End Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: ALA3810B
    SKU: 98304692
    $9.22
    Checking Pricing
         
    Size:3 in.
    Fitting Type:Blank End Fitting
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # ALA3810B
    • Size 3 in.
    • Body Type Straight
    • Fitting Type Blank End Fitting
    • Material Finish Aluminum
    • Materials Solid
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Aluminum blank end fitting.