Wiremold (Legrand) Move to WIR_ALA Series in Move File | Graybar Store
Wiremold (Legrand) - Move to WIR_ALA Series in Move File
+ / - Hover over image to Zoom
Other Views

    Move to WIR_ALA Series in Move File

    Manufacturer: Wiremold (Legrand)
         

    Installs commercially available straight blade and locking single receptacle.

    • Manufacturer Wiremold (Legrand)
    • Body Type Straight
    • Materials Solid
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Size
    Fitting Type
    Color / Finish
    No. of Holes
    Height (Inches)
    Max. Opening (Inches)
    End Radius
    Product Includes
    Additional Features
    Brand or Series
    Use With
    Box Style
    Length
    Cover Type
    Width (Inches)
    Material Finish
    Price
    ALA3810B
    98304692
    3 in.
    Blank End Fitting
    Aluminum
    $
    9
    .22
    /
    EA
    98304692
    Size
    3 in.
    Fitting Type
    Blank End Fitting
    Color / Finish
    No. of Holes
    Height (Inches)
    Max. Opening (Inches)
    End Radius
    Product Includes
    Additional Features
    Brand or Series
    Use With
    Box Style
    Length
    Cover Type
    Width (Inches)
    Material Finish
    Aluminum
    $
    9
    .22
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ALA-E
    97123831
    1.40 in.
    Cover Plate
    Aluminum
    $
    11
    .65
    /
    EA
    97123831
    Size
    1.40 in.
    Fitting Type
    Cover Plate
    Color / Finish
    No. of Holes
    Height (Inches)
    Max. Opening (Inches)
    End Radius
    Product Includes
    Additional Features
    Brand or Series
    Use With
    Box Style
    Length
    Cover Type
    Width (Inches)
    Material Finish
    Aluminum
    $
    11
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ALA4810B2
    97123822
    6 in.
    Entrance End
    Aluminum
    $
    10
    .73
    /
    EA
    97123822
    Size
    6 in.
    Fitting Type
    Entrance End
    Color / Finish
    No. of Holes
    Height (Inches)
    Max. Opening (Inches)
    End Radius
    Product Includes
    Additional Features
    Brand or Series
    Use With
    Box Style
    Length
    Cover Type
    Width (Inches)
    Material Finish
    Aluminum
    $
    10
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ALA-F
    97123832
    1.59 in.
    Cover Plate
    Aluminum
    $
    11
    .69
    /
    EA
    97123832
    Size
    1.59 in.
    Fitting Type
    Cover Plate
    Color / Finish
    No. of Holes
    Height (Inches)
    Max. Opening (Inches)
    End Radius
    Product Includes
    Additional Features
    Brand or Series
    Use With
    Box Style
    Length
    Cover Type
    Width (Inches)
    Material Finish
    Aluminum
    $
    11
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ALA4806
    97123819
    8 in.
    Cover Clip
    Stainless Steel
    $
    6
    .84
    /
    EA
    97123819
    Size
    8 in.
    Fitting Type
    Cover Clip
    Color / Finish
    No. of Holes
    Height (Inches)
    Max. Opening (Inches)
    End Radius
    Product Includes
    Additional Features
    Brand or Series
    Use With
    Box Style
    Length
    Cover Type
    Width (Inches)
    Material Finish
    Stainless Steel
    $
    6
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ALA-SG
    97123866
    1.75 x 2.75 in.
    Cover Plate
    Aluminum
    $
    11
    .65
    /
    EA
    97123866
    Size
    1.75 x 2.75 in.
    Fitting Type
    Cover Plate
    Color / Finish
    No. of Holes
    Height (Inches)
    Max. Opening (Inches)
    End Radius
    Product Includes
    Additional Features
    Brand or Series
    Use With
    Box Style
    Length
    Cover Type
    Width (Inches)
    Material Finish
    Aluminum
    $
    11
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98304692 SKU, 98304692 ANALYTICS...
    Color / Finish
    No. of Holes
    Height (Inches)
    Max. Opening (Inches)
    End Radius
    Product Includes
    Additional Features
    Brand or Series
    Use With
    Box Style
    Length
    Cover Type
    Width (Inches)
    Material Finish
    Aluminum
    Price
    $
    9
    .22
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97123831 SKU, 97123831 ANALYTICS...
    Color / Finish
    No. of Holes
    Height (Inches)
    Max. Opening (Inches)
    End Radius
    Product Includes
    Additional Features
    Brand or Series
    Use With
    Box Style
    Length
    Cover Type
    Width (Inches)
    Material Finish
    Aluminum
    Price
    $
    11
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97123822 SKU, 97123822 ANALYTICS...
    Color / Finish
    No. of Holes
    Height (Inches)
    Max. Opening (Inches)
    End Radius
    Product Includes
    Additional Features
    Brand or Series
    Use With
    Box Style
    Length
    Cover Type
    Width (Inches)
    Material Finish
    Aluminum
    Price
    $
    10
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97123832 SKU, 97123832 ANALYTICS...
    Color / Finish
    No. of Holes
    Height (Inches)
    Max. Opening (Inches)
    End Radius
    Product Includes
    Additional Features
    Brand or Series
    Use With
    Box Style
    Length
    Cover Type
    Width (Inches)
    Material Finish
    Aluminum
    Price
    $
    11
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97123819 SKU, 97123819 ANALYTICS...
    Color / Finish
    No. of Holes
    Height (Inches)
    Max. Opening (Inches)
    End Radius
    Product Includes
    Additional Features
    Brand or Series
    Use With
    Box Style
    Length
    Cover Type
    Width (Inches)
    Material Finish
    Stainless Steel
    Price
    $
    6
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97123866 SKU, 97123866 ANALYTICS...
    Color / Finish
    No. of Holes
    Height (Inches)
    Max. Opening (Inches)
    End Radius
    Product Includes
    Additional Features
    Brand or Series
    Use With
    Box Style
    Length
    Cover Type
    Width (Inches)
    Material Finish
    Aluminum
    Price
    $
    11
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available