Altronix AL600ULX AL600ULX Series Power Supply/Charger, 6-Port | Graybar Store
Altronix - AL600ULX Series Power Supply/Charger, 6-Port - AL600ULX
+ / - Hover over image to Zoom
Other Views

    AL600ULX Series Power Supply/Charger, 6-Port

    Manufacturer: Altronix
    Manufacturer #: AL600ULX
    SKU: 22119310
    $275.41
    Checking Pricing
         
    Voltage (Volts):12/24 VDC
    No. of Outlets:6
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Altronix
    • Manufacturer # AL600ULX
    • Color Grey
    • Voltage (Volts) 12/24 VDC
    • No. of Outlets 6
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Power Supply/Charger with Single Output, 12/24 VDC, 6 Amps, Gray (Pack of 1)