Wiremold (Legrand) AL5200 Large Multi-Channel Raceway Fitting | Graybar Store
Wiremold (Legrand) - AL5200 Large Multi-Channel Raceway Fitting
+ / - Hover over image to Zoom
Other Views

    AL5200 Large Multi-Channel Raceway Fitting

    Manufacturer: Wiremold (Legrand)
         

    Non-metallic plugmold has a textured ivory finish with duplex receptacles. This series offers a field serviceable surge module that protects the entire Plugmold strip and makes on site changes easy.

    • Manufacturer Wiremold (Legrand)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Size
    Fitting Type
    Material Finish
    Color
    Price
    AL5201
    95009320
    5 in.L
    Coupling
    Satin Anodized
    $
    5
    .80
    /
    EA
    95009320
    Size
    5 in.L
    Fitting Type
    Coupling
    Material Finish
    Color
    Satin Anodized
    $
    5
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AL5246-D
    94047148
    12 in. L X 4-7/8 in. W
    Cover Plate
    Aluminum
    $
    18
    .61
    /
    EA
    94047148
    Size
    12 in. L X 4-7/8 in. W
    Fitting Type
    Cover Plate
    Material Finish
    Aluminum
    Color
    $
    18
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95009320 SKU, 95009320 ANALYTICS...
    Material Finish
    Color
    Satin Anodized
    Price
    $
    5
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94047148 SKU, 94047148 ANALYTICS...
    Material Finish
    Aluminum
    Color
    Price
    $
    18
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available