Wiremold (Legrand) AL5246-D AL5200 Large Multi-Channel Raceway Duplex Receptacle Cover Plate | Graybar Store
Wiremold (Legrand) - AL5200 Large Multi-Channel Raceway Duplex Receptacle Cover Plate - AL5246-D
+ / - Hover over image to Zoom
Other Views

    AL5200 Large Multi-Channel Raceway Duplex Receptacle Cover Plate

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: AL5246-D
    SKU: 94047148
    $18.61
    Checking Pricing
         
    Size:12 in. L X 4-7/8 in. W
    Fitting Type:Cover Plate
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # AL5246-D
    • Size 12 in. L X 4-7/8 in. W
    • Fitting Type Cover Plate
    • Material Finish Aluminum
    • Country of Origin MX - Mexico
    Product Overview:
    Aluminum duplex cover plate.