Wiremold (Legrand) AL5200D-5 AL5200 Large Multi-Channel Raceway Divider | Graybar Store
Wiremold (Legrand) - AL5200 Large Multi-Channel Raceway Divider - AL5200D-5
+ / - Hover over image to Zoom
Other Views

    AL5200 Large Multi-Channel Raceway Divider

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: AL5200D-5
    SKU: 95009326
    $22.10
    Checking Pricing
         
    Length:5 ft.
    Color:Satin Anodized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # AL5200D-5
    • Color Satin Anodized
    • Length 5 ft.
    • Country of Origin MX - Mexico
    Product Overview:
    Aluminum raceway divder, 5 ft length, with satin anodized finish.