Wiremold (Legrand) AL5201 AL5200 Large Multi-Channel Raceway Coupling Fitting | Graybar Store
Wiremold (Legrand) - AL5200 Large Multi-Channel Raceway Coupling Fitting - AL5201
+ / - Hover over image to Zoom
Other Views

    AL5200 Large Multi-Channel Raceway Coupling Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: AL5201
    SKU: 95009320
    $5.80
    Checking Pricing
         
    Size:5 in.L
    Fitting Type:Coupling
    Color:Satin Anodized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # AL5201
    • Color Satin Anodized
    • Size 5 in.L
    • Fitting Type Coupling
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Aluminumn satin anodized 5 inch length coupling.