Wiremold (Legrand) AL3346D AL3300 Duplex Receptacle Cover, Aluminum | Graybar Store
Wiremold (Legrand) - AL3300 Duplex Receptacle Cover, Aluminum - AL3346D
+ / - Hover over image to Zoom
Other Views

    AL3300 Duplex Receptacle Cover, Aluminum

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: AL3346D
    SKU: 96009048
    $11.42
    Checking Pricing
         
    Length:6 in.
    Brand or Series:3300 Series Raceway
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # AL3346D
    • Brand or Series 3300 Series Raceway
    • Length 6 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Aluminum stand duplex size 2 3/4in. H by 6 in. L.